Shop All Screw-In Hooks
Midwest Fastener
5/16" x 1-3/64" x 4-1/2" 18-8 Stainless Steel Screw Hooks 4PK
Mfr # 32627
Zoro # G502512565
product price: $29.65
/pk 4, $7.41/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hook
- Material Stainless Steel
- Diameter 2 1-3/64"
- Diameter 1 5/16"
- Length 1 4-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 32627
- Zoro # G502512565
- UPC # 738287326277
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 1-3/64" |
Diameter 1 | 5/16" |
Length 1 | 4-1/2" |
Details
Type | Screw Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- STOCKCAP FC Flange Covers-FC-100-0.040-709-19-YELLOW, 10PK (481366)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNSA)
- MIDWEST FASTENER 5/64" x 23/64" x 3/4" Brass Shoulder Hooks 25PK (62671)
- MIDWEST FASTENER 1/8" x 1-1/2" Brass Shoulder Hooks 10PK (62673)
- MIDWEST FASTENER 5/16" x 17/64" x 1" x 4-7/16" Zinc Plated Steel Screw Hooks 10PK (60627)
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- HILLMAN 16Pc Screw Eyes Asstd (121104)
- Midwest Fastener Screw-In Hooks