Shop All Dowel Pins
Midwest Fastener
5/16" x 1-1/2" Wood Dowel Pins 30PK
Mfr # 66786
Zoro # G902521549
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Wood
- Nominal Diameter 5/16 in
- Fastener Length 1 1/2 in
- Material Birch Wood
Product Information
- Brand Midwest Fastener
- MFR # 66786
- Zoro # G902521549
- UPC # 738287667868
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Diameter | 5/16" |
Length 1 | 1-1/2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Wood |
Material | Birch Wood |
Application | Furniture Making and Home Repairs |
Type | Dowel Pin |
Style | Spiral |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07310)
- MITEE-BITE PRODUCTS #0 x Pan Machine Screw, Plain Steel (31002)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/8 in Length, 10 PK (PK51618-138SHC-01)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK (66783)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Dowel Pins 10PK (76391)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08897)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08899)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Dowel Pins 10PK (76392)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- Midwest Fastener Dowel Pins