Shop All Dowel Pins
Midwest Fastener
5/16" x 1-1/2" Birch Wood Fluted Dowel Pins 30PK
Mfr # 66782
Zoro # G202521621
original price:
$5.99
5% off
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Wood
- Nominal Diameter 5/16 in
- Fastener Length 1 1/2 in
Product Information
- Brand Midwest Fastener
- MFR # 66782
- Zoro # G202521621
- UPC # 738287667820
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Diameter | 5/16" |
Length 1 | 1-1/2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Basic Material | Wood |
Application | Woodworking Project |
Material | Birch Wood |
Type | Dowel Pin |
Style | Fluted |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08706)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Galvanized, 5 PK (2858312)
- L.H. DOTTIE Coupling Nut, 5/16''-18, Steel, Zinc Plated, 7/8 in Lg, 50 PK (RC4)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75100)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08899)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Dowel Pins 15PK (76384)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- MIDWEST FASTENER 3/8" x 1-1/2" Wood Dowel Pins 25PK (66787)
- MIDWEST FASTENER 8mm x 35mm Plain Steel Dowel Pins 3PK (930914)
- MIDWEST FASTENER 1/2" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08900)
- NEWPORT FASTENERS 3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK (PINDOW007004P)
- Midwest Fastener Dowel Pins