Shop All Hitch Pins
Midwest Fastener
5/16" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK
Mfr # 930045
Zoro # G102528454
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 5/16"
- Usable Length 1-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 930045
- Zoro # G102528454
- UPC # 719199300456
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 1-1/2" |
Length 1 | 1-1/2" |
Diameter | 5/16" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Hitch Pin |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-500)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP382)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91890)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x6 In (1BAJ4)
- MIDWEST FASTENER 5/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51148)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930143)
- MIDWEST FASTENER 1/2" x 3" Bent Pins 2PK (930004)
- MIDWEST FASTENER #1 x 7-1/2" Grade 5 Steel Red Headed Hitch Pins (51141)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 8PK (930103)
- MIDWEST FASTENER 3/8" x 1" Zinc Plated Steel Cotterless Hitch Pins 5PK (930141)
- HERITAGE Detent Pin, 1/2" x 4", Medium CSZ, Clear (DTP-0500-4000)
- Midwest Fastener Hitch Pins