Shop All Extension Springs
Midwest Fastener
5/16" x .043" x 3-7/16" Steel Extension Springs 6PK
Mfr # 18582
Zoro # G402515789
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 5/16"
- Diameter 2 .043"
- Length 1 3-7/16"
Product Information
- Brand Midwest Fastener
- MFR # 18582
- Zoro # G402515789
- UPC # 738287185829
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | .043" |
Length 1 | 3-7/16" |
Nominal Size | SRM82 |
Wire Diameter | .043 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- KENAURD Kenaurd: KIK Cylinder w/ 2 Cuttable Tailpieces - US3 Gold - SC1 Schlage (KKC02-US3-SC1)
- WRIGHT PRODUCTS Screen Door Mortise, Brass (V2200BR)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261750S)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- MIDWEST FASTENER 3/4" x 3-1/4" x .105" WG Steel Extension Springs 6PK (18559)
- MIDWEST FASTENER 3/16" x .024" x 10-1/2" Steel Extension Springs 6PK (18682)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- SPEC Extension Spring, PK2 (E17501485500M)
- Midwest Fastener Extension Springs