Shop All Extension Springs
Midwest Fastener
5/16" x .040" x 10-1/2" Steel Extension Springs 6PK
Mfr # 18684
Zoro # G702516509
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 5/16"
- Diameter 2 .040"
- Length 1 10-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 18684
- Zoro # G702516509
- UPC # 738287186840
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | .040" |
Length 1 | 10-1/2" |
Nominal Size | SRM173 |
Wire Diameter | .040 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Wave, 1.1875, High CS, PK25 (1UAD5)
- VON DUPRIN Von Duprin 5100 Series Electric Strikes 12/24 VDC Sprayed Dark Bronze (5100-3FP SP313)
- STRYBUC Hook for Velux Operator (39-755)
- JACKSON 900 Series 90 and 120 Degree Dual Hold Open Spring Power Adjustable Floor Mounted Closer Body and Ce (J993H0D)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- MIDWEST FASTENER 3/4" x 0.080" x 3" 18-8 Stainless Steel Extension Springs 3PK (38827)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- Midwest Fastener Extension Springs