Shop All Automotive Body Clips
Midwest Fastener
5/16" GM Push Retainers 10PK
Mfr # 79683
Zoro # G202513107
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Plastic
- Diameter 5/16"
- Style GM
Product Information
- Brand Midwest Fastener
- MFR # 79683
- Zoro # G202513107
- UPC # 738287796834
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 5/16" |
Details
Type | Push Retainer |
Material | Plastic |
Style | GM |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 1,040 lb, Lawn Mower (ASB1216)
- PRI PRI CP113 PRI-D Diesel Treatment - 16 oz. (CP113)
- SUBURBAN Suburban 161109 Water Heater Gas Valve for 6-Gallon SW-Series (161109)
- VELVAC Angle Back Mirror (705111)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Washer Head Body Bolts 8PK (31462)
- MIDWEST FASTENER 5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK (69163)
- MIDWEST FASTENER 3/4" x 5/16" x 1/2" White Plastic Panel Retainers 15PK (69183)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK (69252)
- MIDWEST FASTENER 3/8"-16 x 1" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31468)
- DISCO Blk Nyln Push Type Ret 8mm Hole Size 20mm Stem L PK100 (1860PK100)
- Midwest Fastener Automotive Body Clips