Shop All Hole Plugs
Midwest Fastener
5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK
Mfr # 74021
Zoro # G802528846
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 8mm hole
- Material Steel
- Thickness .25"
- Finish Chrome
- Type Hole Plug
Product Information
- Brand Midwest Fastener
- MFR # 74021
- Zoro # G802528846
- UPC # 738287740219
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .44" |
Diameter 1 | 5/16" |
Details
Application | 8mm hole |
Material | Steel |
Thickness | .25" |
Finish | Chrome |
Type | Hole Plug |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 2.9 lb. (4EVL6)
- ZORO SELECT Key Blank, 1430, PK25 (5ZLG0)
- STRYBUC Patio Door Roller Assembly (9-377)
- PEDESTAL PRO Outdoor Housing, 16"H, 8"W, 12 lb. (Portra-CS-8x16-E)
- MIDWEST FASTENER 7/8" Black Plastic Round Head Sheet Metal Plugs 6PK (75924)
- MIDWEST FASTENER 3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69444)
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- MIDWEST FASTENER 5/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69443)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (75061)
- J.W. WINCO DIN906-ST-M14X1.5-GPC Threaded Plugs, Tapered Thread (906-ST-M14X1.5-GPC)
- Midwest Fastener Hole Plugs