Shop All Snap Buttons
Midwest Fastener
5/16" Birch Wood Round Head Screw Hole Buttons 100PK
Mfr # 08893
Zoro # G402512603
product price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Mushroom
- Application Decorative
- Diameter 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 08893
- Zoro # G402512603
- UPC # 738287088939
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 5/16" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Birch Wood |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05107)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- MIDWEST FASTENER 1/4" Nickel Snap Posts 15PK (64312)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 30PK (66804)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Screws 1 12PK (64305)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Plugs 40PK (66807)
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Plugs 100PK (08932)
- ZORO SELECT 0.375" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D181)
- Midwest Fastener Snap Buttons