Shop All Set Screws
Midwest Fastener
5/16"-24 x 5/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK
Mfr # 38931
Zoro # G302511461
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 38931
- Zoro # G302511461
- UPC # 738287389319
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 5/16 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- AMERICAN SOCKETS 3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (3720PDE)
- ZORO SELECT #4-40 x 1/2 in Phillips Fillister Machine Screw, Black Oxide Steel, 10000 PK (0408MPLB)
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- MIDWEST FASTENER 5/16"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38932)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 25PK (60986)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- MIDWEST FASTENER #8 Dia., Steel, 8 PK (930628)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (770131-100)
- Midwest Fastener Set Screws