Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK
Mfr # 79566
Zoro # G102508111
original price:
$4.29
2% off
new price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1/2 in
- Drive Size 3/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 79566
- Zoro # G102508111
- UPC # 738287795660
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3/16X36 Zn Smooth Rod (N179-754)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-10GTWK)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.080.0090)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0002)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (75973)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 5 PK (32882)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (77023)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (71388)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK (08995)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75228)
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0470140116)
- Midwest Fastener Socket Head Cap Screws