Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK
Mfr # 68011
Zoro # G102522698
product price: $15.15
/pk 6, $2.53/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material 18-8 Stainless Steel
- Thread Length 7/8"
- Diameter 1 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 68011
- Zoro # G102522698
- UPC # 738287680119
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 4 in |
Thread Length | 7/8" |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, 18-8 Stainless Steel (STR60131C07)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 100 PK (08131)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia, 5 PK (TX-18SS)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK (68002)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55031)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 8 PK (68005)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00919)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 3 PK (39201)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK (62603)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00874)
- Midwest Fastener Hex Head Cap Screws