Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 8 PK
Mfr # 68005
Zoro # G602522778
product price: $10.25
/pk 8, $1.28/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material 18-8 Stainless Steel
- Thread Length 7/8"
- Diameter 2 9/16"
Product Information
- Brand Midwest Fastener
- MFR # 68005
- Zoro # G602522778
- UPC # 738287680058
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 1-1/2 in |
Thread Length | 7/8" |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Zinc Plated Steel Pushnut Washers 50PK (71925)
- FLEX-STRUT Washer, Sq, Channel Guide, 1/4" Hole (FS-5004-1/4 E/G)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (787944-BR-4000)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/4 in Sq (WWG-0250-4000GB)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK (68002)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55031)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (68011)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 120 mm L (930561)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-1/4 in L, 6 PK (33206)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (73842)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04110.050.0350)
- Midwest Fastener Hex Head Cap Screws