Shop All Universal Joints
Midwest Fastener
5/16"-24 Fine Thread Ball Joint Assemblies 5PK
Mfr # 31483
Zoro # G602516814
product price: $61.19
/pk 5, $12.24/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 5/16"
- Thread Size 24 (Fine)
- Type Ball Joint Assemblies
Product Information
- Brand Midwest Fastener
- MFR # 31483
- Zoro # G602516814
- UPC # 738287314830
- Country of Origin United States
- Category Universal Joints
Dimensions
Diameter | 5/16" |
Thread Size | 24 (Fine) |
Details
Material | Steel |
Type | Ball Joint Assemblies |
Description
A ball joint consists of a bearing stud and socket enclosed in a casing; all these parts are made of steel. The bearing stud is tapered and threaded, and fits into a tapered hole in the steering knuckle. A protective encasing prevents dirt from getting into the joint assembly.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203102-8-8S)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.25 Rod (211326)
- MIDWEST FASTENER 1/4"-28 Fine Thread Ball Joint Assemblies 5PK (31482)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- MIDWEST FASTENER 3/8"-24 Fine Thread Ball Joint Assemblies 4PK (31484)
- GEARWRENCH 3/8" Drive Impact Universal Joint (80548N)
- DANA SPICER CHASSIS Universal Joint, 5-170X (5-170X)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- Midwest Fastener Couplings, Collars, & Adapters