Shop All Square Nuts
Midwest Fastener
5/16"-18 Zinc Plated Steel Coarse Thread Square Nuts 20PK
Mfr # 64487
Zoro # G502506885
product price: $4.35
/pk 20, $0.22/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
- Thickness 17/64"
Product Information
- Brand Midwest Fastener
- MFR # 64487
- Zoro # G502506885
- UPC # 738287644876
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Diameter | 5/16" |
Thread Size | 18 (Coarse) |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Thickness | 17/64" |
Finish | Zinc |
Material | Steel |
Driver Type | 9/16" Wrench |
Type | Square Nut |
Description
A square nut is a four-sided nut. Compared to standard hex nuts, square nuts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square nuts are typically mated with square-headed bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04160.140.0120)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/8, PK100 (U51260.031.0037)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01200.025.0450)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 21/32 in L, Aluminum Body, 500 PK (AD58BS201)
- MIDWEST FASTENER #10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK (64484)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64495)
- MIDWEST FASTENER 1/2"-13 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64492)
- MIDWEST FASTENER #12-24 Zinc Plated Steel Coarse Thread Square Nuts 30PK (64485)
- MIDWEST FASTENER #6-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64481)
- MIDWEST FASTENER #8-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64482)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20370-100BX)
- Midwest Fastener Square Nuts