Shop All Automotive Body Clips
Midwest Fastener
5/16"-18 x 7/8" Coarse Thread GM Hex Washer Head Body Bolts 8PK
Mfr # 31464
Zoro # G902516941
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Body Bolt
- Material Steel
- Application GM Vehicles
- Diameter 5/16"
- Length 1 7/8"
Product Information
- Brand Midwest Fastener
- MFR # 31464
- Zoro # G902516941
- UPC # 738287314649
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 5/16" |
Length 1 | 7/8" |
Thread Size | 18 (Coarse) |
Details
Type | Body Bolt |
Material | Steel |
Application | GM Vehicles |
Head Style | Hex Washer (Hex) |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST Twin Window Fan (FW23-A1)
- DAVIS INSTRUMENTS Whale Tail XL (448)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 12, CNJ-312 (CNJ-312)
- BALDWIN FILTERS Air Filter, 9-23/32 x 1-25/32 in. (PA4456)
- MIDWEST FASTENER 9mm x 16mm x 18mm Black Plastic Hole Trim Panel Clips 15PK (69168)
- MIDWEST FASTENER 1/4" x 1" Black Plastic Hole Shield Clips 10PK (69182)
- MIDWEST FASTENER .18 x 11/32 Push Retainers 1 12PK (933486)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- MIDWEST FASTENER 3/8" x 0.8" Black Plastic Hole Flex Retainers 15PK (69172)
- MIDWEST FASTENER .25 x 3/8 Push Retainers 10PK (933494)
- MOTORMITE Panel Trim Retainer-Interior-Universal, 45491 (45491)
- Midwest Fastener Automotive Body Clips