Shop All Automotive Battery Accessories
Midwest Fastener
5/16"-18 x 4" Zinc J Hold Down Bolt 5PK
Mfr # 34842
Zoro # G602529296
product price: $10.89
/pk 5, $2.18/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type J Bolt
- Diameter 2 5/8"
- Diameter 1 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 34842
- Zoro # G602529296
- UPC # 738287348422
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 5/16" |
Length 1 | 4" |
Thread Size | 18 (Coarse) |
Details
Material | Steel |
Finish | Zinc |
Type | J Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Battery Terminal, 2/0ga, Orng, PK5 (23PC80)
- VALLEY INDUSTRIES Nozzle Deflect 3.0 Grey 4 Pack (DF3.0-CSK)
- RTX Alloy Wheel, Ranch 17x7.5 5x108 ET35 CB63.4 Satin Black (083020)
- CPS PRODUCTS A/C Dye Cartridges (4 X 1Oz/30Ml) (399020EU)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70544)
- MIDWEST FASTENER Rubber Battery Clip Insulator 2PK (70566)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70564)
- MIDWEST FASTENER 1/2-13 x 7/16" x 1" x 6" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52300)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc J Hold Down Bolt 4PK (34825)
- MIDWEST FASTENER 1/4"-20 x 7/16" x 2" Zinc Plated Steel Coarse Thread J Bolts 8PK (34822)
- GROTE Primary Wire, 10 Gauge, Red, 1000 ft. Spool (88-5000)
- Midwest Fastener Automotive Battery Equipment