Shop All Machine Screws
Midwest Fastener
5/16"-18 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 54760
Zoro # G402525009
product price: $40.69
/pk 25, $1.63/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 54760
- Zoro # G402525009
- UPC # 738287547603
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-3/4 in L, 5 PK (FB3HEXB1213134P5)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (U01300.050.0001)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF122406GR)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04120.100.0001)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61585)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61464)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50676)
- MIDWEST FASTENER #6-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04997)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54778)
- HILLMAN 101077 10-24 x 0.75 in. Phillips Flat Head Zinc Plated Steel Machine Screw (56268)
- Midwest Fastener Machine Screws