Shop All Machine Screws
Midwest Fastener
5/16"-18 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 37841
Zoro # G102524524
product price: $15.19
/pk 8, $1.90/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 37841
- Zoro # G102524524
- UPC # 738287378412
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Yellow Zinc, 6 PK (31646)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 4 PK (76088)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (LWHIS0430USA-100BX)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-12.00HDK)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 5 PK (37843)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- MIDWEST FASTENER #12-28 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 3 PK (32929)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65577)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07120)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 25MM Zinc Plated Steel 25PK (9131239)
- Midwest Fastener Machine Screws