Shop All Set Screws
Midwest Fastener
5/16"-18 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK
Mfr # 75023
Zoro # G802511381
product price: $4.35
/pk 6, $0.73/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 75023
- Zoro # G802511381
- UPC # 738287750232
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Spring Anchor, #6-32, 5/8 in L, Carbon Steel Black Oxide (Z20001)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48398)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53622)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- MIDWEST FASTENER 5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK (67577)
- MIDWEST FASTENER 5/16"-18 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79262)
- MIDWEST FASTENER 3/4"-10 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70828)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70803)
- MIDWEST FASTENER #6-40 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32981)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- Midwest Fastener Set Screws