Shop All Set Screws
Midwest Fastener
5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK
Mfr # 60585
Zoro # G502511414
product price: $4.45
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 60585
- Zoro # G502511414
- UPC # 738287605853
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U01060.087.0700)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22110)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-5)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Round Head Slotted Drive, 12 PK (61032)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60588)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60586)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60583)
- MIDWEST FASTENER 5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70821)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK10 (2WA37)
- Midwest Fastener Set Screws