Shop All Set Screws
Midwest Fastener
5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK
Mfr # 60587
Zoro # G602511406
product price: $5.25
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 60587
- Zoro # G602511406
- UPC # 738287605877
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0024)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9190-BEV-H)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 100 PK (1889PK)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60586)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60588)
- MIDWEST FASTENER 5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60585)
- MIDWEST FASTENER 7/16"-14 x 1-1/2" Steel Coarse Thread Square Head Set Screws 4PK (60596)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Square Head Set Screws 4PK (60598)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100 (U07891.031.0025)
- Midwest Fastener Set Screws