Shop All Set Screws
Midwest Fastener
5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK
Mfr # 60588
Zoro # G802511466
product price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 60588
- Zoro # G802511466
- UPC # 738287605884
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1-1/2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.220.0100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN250)
- MIDWEST FASTENER #5-40 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (62146)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60586)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- MIDWEST FASTENER 5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60585)
- MIDWEST FASTENER #10-32 x 3/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32982)
- MIDWEST FASTENER 3/8"-24 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 20PK (60873)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK100 (SSCIA0310025USA-100BX)
- Midwest Fastener Set Screws