Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK
Mfr # 72108
Zoro # G902507802
product price: $4.35
/pk 6, $0.73/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/4 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 72108
- Zoro # G902507802
- UPC # 738287721089
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0125)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 4 PK (AS-383-4PK)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx7/8" L, PK100 (U39350.006.0087)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.3600)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK (75984)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK (75585)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 12 PK (75954)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72265)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (79188)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79567)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.019.0250)
- Midwest Fastener Socket Head Cap Screws