Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK
Mfr # 63325
Zoro # G202506703
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 63325
- Zoro # G202506703
- UPC # 738287633252
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60503)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-200250-1000P)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-12)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (41F0816-EA-25)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00990)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00992)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (63323)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2 in L, 4 PK (39365)
- MIDWEST FASTENER Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (00801)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 15 PK (53388)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01251.100.0040)
- Midwest Fastener Hex Head Cap Screws