Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK
Mfr # 39343
Zoro # G202515248
product price: $12.49
/pk 6, $2.08/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Silicon Bronze
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 39343
- Zoro # G202515248
- UPC # 738287393439
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 (3532-WK1)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51060.060.0045)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 10 PK (39322)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 8 PK (39341)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 3 PK (39382)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 50 mm L (930542)
- MIDWEST FASTENER 7/8"-9 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 5 PK (53513)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (62962)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 10 PK (U01200.037.0475)
- Midwest Fastener Hex Head Cap Screws