Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Nylon, 3/4 in L, 10 PK
Mfr # 77087
Zoro # G102520540
product price: $6.89
/pk 10, $0.69/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Nylon
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 77087
- Zoro # G102520540
- UPC # 738287770872
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Nylon |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0400)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0050)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.5DSL)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (#0130)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77085)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77106)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (932424)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (50835)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 5 PK (51902)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51000.062.0325)
- Midwest Fastener Hex Head Cap Screws