Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK
Mfr # 77094
Zoro # G602520446
original price:
$9.28
7% off
new price: $8.59
/pk 6, $1.43/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Nylon
- Thread Length 1"
Product Information
- Brand Midwest Fastener
- MFR # 77094
- Zoro # G602520446
- UPC # 738287770940
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Thread Length | 1" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Nylon |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.040.0025)
- PROSOURCE Faucet Washer Bevel Rubb (PMB-119-3L)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Nylon, 10 PK (62534)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37590.019.0001)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77092)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 3 in L, 8 PK (77086)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77103)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (63362)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 25 PK (50566)
- NEWPORT FASTENERS Class 8.8, M22-2.50 Hex Head Cap Screw, Plain Steel, 150 mm L, 35 PK (487388-35)
- Midwest Fastener Hex Head Cap Screws