Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 50 PK
Mfr # 05373
Zoro # G202518713
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length 1" to 2"
Product Information
- Brand Midwest Fastener
- MFR # 05373
- Zoro # G202518713
- UPC # 738287053739
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3-1/2 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG360312031212)
- DELTANA Wood Screw, #7, 3/4 in, Bronze Steel (SCWB775U10B)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.100.0600)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1024-085T-25)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 6 PK (35126)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05368)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 8 PK (35122)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 15 PK (53494)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39183)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04104.043.0100)
- Midwest Fastener Hex Head Cap Screws