Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 100 PK
Mfr # 05369
Zoro # G902518822
product price: $27.29
/pk 100, $0.27/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length 1" to 2"
Product Information
- Brand Midwest Fastener
- MFR # 05369
- Zoro # G902518822
- UPC # 738287053692
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 1/8 In. x 1/2 In. Aluminum Rivet, 100PK (RLA1/8IP)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 400 PK (1420BE)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (2612234)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 6 PK (35126)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 8 PK (35121)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05368)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 15 PK (51612)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73812)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00304)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (U01200.087.0325)
- Midwest Fastener Hex Head Cap Screws