Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5-1/2 in L, 4 PK
Mfr # 78765
Zoro # G902522157
product price: $9.69
/pk 4, $2.42/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Thread Length 7/8"
- Diameter 2 9/16"
Product Information
- Brand Midwest Fastener
- MFR # 78765
- Zoro # G902522157
- UPC # 738287787658
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5-1/2 in |
Thread Length | 7/8" |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02851)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x3/8, PK100 (U07800.037.0037)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 100 PK (3856BHT5)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 316 Stainless Steel 1-1/4 in OD (SO-SS4150)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78682)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 6 PK (78681)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (78685)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 15 PK (54304)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (51617)
- MIDWEST FASTENER Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (60085)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (N01200.025.0250)
- Midwest Fastener Hex Head Cap Screws