Shop All Door Latch Bolts
Midwest Fastener
5" Zinc Plated Steel Barrel Bolts 2PK
Mfr # 37284
Zoro # G802515174
product price: $8.29
/pk 2, $4.15/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Bolt
- Diameter 5"
- Style Barrel
Product Information
- Brand Midwest Fastener
- MFR # 37284
- Zoro # G802515174
- UPC # 738287372847
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 5" |
Details
Finish | Zinc |
Material | Steel |
Type | Bolt |
Style | Barrel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPCO Extra Heavy Duty Elbow Catch Polished Brass (1018-B)
- ZORO APPROVED SUPPLIER Porch Swing Spring (4001)
- BLUM 110 Degree 1-3/8in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS22)
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 3-1/4" (BDS30CR003)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 4" (4SBCS10B)
- Midwest Fastener Door Latch Bolts