Shop All Automotive Fuses
Midwest Fastener
5, 8 PK
Mfr # 70604
Zoro # G002519774
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5
- Type Automotive Fuse
- Finish Light Brown
- Style MIN
- time Medium / Normal Blow
Product Information
- Brand Midwest Fastener
- MFR # 70604
- Zoro # G002519774
- UPC # 738287706048
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 5 |
Type | Automotive Fuse |
Finish | Light Brown |
Style | MIN |
time | Medium / Normal Blow |
amps | 5 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARAMPS Remote Control Amplifiers - Red (TLC3000RED)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- ECCO Control Box, for Ed3307A And Ed3307Sa (ED3307CB)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1200207)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 30, 8 PK (70612)
- MIDWEST FASTENER 15, 7 PK (63204)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 2, 8 PK (70601)
- VICTRON ENERGY MEGA-fuse 150A/32V (package of 5 pcs) (CIP136150010)
- Midwest Fastener Fuses