Shop All Machine Screws
Midwest Fastener
#5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK
Mfr # 61388
Zoro # G102525873
product price: $7.89
/pk 60, $0.13/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #5-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 61388
- Zoro # G102525873
- UPC # 738287613889
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #5-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (WWG-CPS-044)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 2163 PK (L114ST5)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0400)
- MIDWEST FASTENER #5-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK (61391)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- MIDWEST FASTENER #5-32 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK (61392)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77345)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36165)
- ZORO SELECT #8-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0050)
- Midwest Fastener Machine Screws