Shop All Automotive Fuses
Midwest Fastener
5, 10 PK
Mfr # 63208
Zoro # G202519574
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 5
- Application Automotive
- Type Electrical Fuse
- Material Glass
Product Information
- Brand Midwest Fastener
- MFR # 63208
- Zoro # G202519574
- UPC # 738287632088
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Diameter | 1/4" |
Length 1 | 1-1/4" |
Details
Speed | Fast-Acting |
Amps | 5 |
Application | Automotive |
Type | Electrical Fuse |
Material | Glass |
Style | AGC |
time | Fast Blow |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD DCA65L, 6*NS*FLEETGUARD CUMMINS (DCA65L)
- GROTE Deutsch, Solid Barrel, 20-16Ga, Femal, PK10 (84-2459)
- ABRAMS 6” Oval - 10 LED Amber Hazard Turn Signal Trailer Light (TTL-O10-A)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- ASSOCIATED EQUIPMENT Rocker Switch For Aso6029 (610263)
- Midwest Fastener Fuses