Shop All Set Screws
Midwest Fastener
4mm-0.7 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK
Mfr # 62503
Zoro # G502511377
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Point Type Cup
- Material Steel
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 62503
- Zoro # G502511377
- UPC # 738287625035
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 8 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Hardness | Class 14.9 |
Specifications | DIN 916 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0075)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-603)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK (L175185)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (0804CSB)
- MIDWEST FASTENER 4mm-0.7 x 5mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62501)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70805)
- MIDWEST FASTENER #4-40 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67561)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38445)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70806)
- ZORO SELECT Socket Set Screw, Square, 5/16-18, PK100 (U01080.031.0150)
- Midwest Fastener Set Screws