Shop All Plugs & Stoppers
Midwest Fastener
43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK
Mfr # 64423
Zoro # G202512766
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 4/5 Quart Bottles
- Material Cork
- Diameter 2 7/8"
- Diameter 1 43/64"
- Length 1 1-1/16"
Product Information
- Brand Midwest Fastener
- MFR # 64423
- Zoro # G202512766
- UPC # 738287644234
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 43/64" |
Length 1 | 1-1/16" |
Nominal Size | #8 |
Details
Application | 4/5 Quart Bottles |
Material | Cork |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- DIGI-SENSE Traceable 100-Hour Digital Timer with Ca (94461-27)
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1-7/32" x 1-1/2" #18 Cork Stoppers 4PK (64462)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 4 (RST4-H2)
- Midwest Fastener Plugs & Stoppers