Shop All Door Latch Bolts
Midwest Fastener
4" Zinc Plated Steel Barrel Bolts 3PK
Mfr # 37303
Zoro # G102515027
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Bolt
- Diameter 4"
- Style Barrel
Product Information
- Brand Midwest Fastener
- MFR # 37303
- Zoro # G102515027
- UPC # 738287373035
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 4" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Bolt |
Style | Barrel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KD)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA26)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1389)
- SIMPSON STRONG-TIE A24 Angle (A24)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 SS HD Barrel Bolt (N342-477)
- Midwest Fastener Door Locks and Deadbolts