Shop All Door Latch Bolts
Midwest Fastener
4" Zinc Plated Steel Barrel Bolts 3PK
Mfr # 37283
Zoro # G902515173
product price: $7.39
/pk 3, $2.46/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Bolt
- Diameter 4"
- Style Barrel
Product Information
- Brand Midwest Fastener
- MFR # 37283
- Zoro # G902515173
- UPC # 738287372830
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 4" |
Details
Finish | Zinc |
Material | Steel |
Type | Bolt |
Style | Barrel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Reed Silver Steel Bracket 1-7/8 in. L (N830-525)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 215, PK100 (ZUSAH90215)
- TOWNSTEEL TownSteel: HD Closer, Tri-Pak (TNS-TDC40-AL)
- TRANS ATLANTIC CO. 5 in. Solid Brass Door Holder in Satin Chrome (GH-1235-US26D)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 6" (6SSB32D)
- Midwest Fastener Door Locks and Deadbolts