Shop All Door Latch Bolts
Midwest Fastener
4" Surface Bolts
Mfr # 37327
Zoro # G502515320
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Diameter 4"
- Type Bolt
- Style Surface
Product Information
- Brand Midwest Fastener
- MFR # 37327
- Zoro # G502515320
- UPC # 738287373271
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 4" |
Details
Finish | Bronze |
Type | Bolt |
Style | Surface |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY Single Roller Catch (4201)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D IC)
- ELESA 1-3/16" W x 30mm H matte Pivot Hinge (CFM.30 SH-4- CLEAN)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 26" (FPG263)
- Midwest Fastener Door Locks and Deadbolts