Shop All Cabinet Hinges
Midwest Fastener
4" Satin Nickel Plated Steel Non-Mortise Hinges
Mfr # 37386
Zoro # G602528770
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Length 1 4"
- Style Non-Mortise
- Type Hinge
Product Information
- Brand Midwest Fastener
- MFR # 37386
- Zoro # G602528770
- UPC # 738287373868
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 4" |
Details
Material | Steel |
Finish | Satin Nickel |
Style | Non-Mortise |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 2.5", PK25 (PL2.5)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Lever) - SC1-LH (KMLWL01-SS-SC1-LH)
- BEST Key Blank, BEST Lock, Standard, GP Keyway (1A1GP1KS208KS800)
- ABUS Combination Padlock, Side, Blue/Silver (145/20 Blue)
- MIDWEST FASTENER Chrometint Steel Inset Door Hinge 2PK (66327)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Door Hinges 4PK (66002)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- BLUM 110 Degree Soft-closing Screw On Inset Onyx Black Hinge (71B3750)
- Midwest Fastener Cabinet Hinges