Shop All Knobs
Midwest Fastener
#4 Red Plastic Round Thumb Screw Knobs 5PK
Mfr # 70907
Zoro # G502527880
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter #4
- Material Red Plastic
- Style Thumb Screw
- Type Knob
- Shape Round
Product Information
- Brand Midwest Fastener
- MFR # 70907
- Zoro # G502527880
- UPC # 738287709070
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | #4 |
Details
Material | Red Plastic |
Style | Thumb Screw |
Type | Knob |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09725)
- SEYMOUR MIDWEST 18 Corn Knife (41748)
- SOG Utility Knife, Straight, 2-5/8" Blade L (TWI17-CP)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- MIDWEST FASTENER 3/8"-16 x 2-5/16" Black Plastic Coarse Thread Knobs 2PK (66681)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER #10-32 x 13/16" Black Heat Resistant Plastic Fine Thread Round Knobs 4PK (77966)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78005)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic (3004SM)
- Midwest Fastener Hand Knobs and Wheels