Shop All Door Latch Bolts
Midwest Fastener
4" Polished Brass Surface Bolts
Mfr # 37343
Zoro # G102515263
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Diameter 4"
- Style Surface
- Type Bolt
Product Information
- Brand Midwest Fastener
- MFR # 37343
- Zoro # G102515263
- UPC # 738287373431
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 4" |
Details
Finish | Polished Brass |
Style | Surface |
Type | Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Command 17211-BP Assorted Picture Hanging Strips (17211-BP)
- KNAPE & VOGT Drawer Slide 16 In Soft Close (8450FMP 16)
- KEY SYSTEMS Vel-Key Portable Key Case 48 Tags (102)
- MOTOR GUARD LARGE SEAL BUNA-N (MC106-10)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- Midwest Fastener Door Locks and Deadbolts