Shop All Hinge Pins & Finials
Midwest Fastener
4" Oiled Bronze Hinge Pins for Stanley 5PK
Mfr # 38486
Zoro # G502529044
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Oiled Bronze
- Application Stanley
- Diameter 1 .23"
- Diameter 2 .42"
Product Information
- Brand Midwest Fastener
- MFR # 38486
- Zoro # G502529044
- UPC # 738287384864
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | .23" |
Diameter 2 | .42" |
Length 1 | 4" |
Details
Material | Steel |
Finish | Oiled Bronze |
Application | Stanley |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Doorsweep W/Insert Satnkl 36In (A62/36SN)
- ZORO SELECT 3/4 in W x 48 in H Bright Brass Continuous Hinge (4PB17)
- MS SEDCO Switch Plate Cover, SS, Powder Coated (59-HPO)
- OMNIA Stainless Lever Priv 2-3/8" BS T 1-3/8" Door Thickness Satin SS 25 (25/00.PR32D)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38462)
- MIDWEST FASTENER 4" Satin Nickel Hinge Pins for National 5PK (38465)
- MIDWEST FASTENER 4" Satin Brass Hinge Pins for Stanley 5PK (69906)
- MIDWEST FASTENER 3" Oiled Bronze Hinge Pins for Stanley 5PK (38482)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38466)
- MIDWEST FASTENER 3-1/2" Oiled Bronze Hinge Pins for National 5PK (38483)
- DELTANA Ball Tip Unlacquered Bright Brass (DSBT3-UNL)
- Midwest Fastener Hinge Pins & Finials