Shop All Hinge Pins & Finials
Midwest Fastener
4" Oiled Bronze Hinge Pins for National 5PK
Mfr # 38485
Zoro # G602529074
product price: $9.35
/pk 5, $1.87/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Oiled Bronze
- Application National
- Diameter 2 0.45"
- Diameter 1 0.255"
Product Information
- Brand Midwest Fastener
- MFR # 38485
- Zoro # G602529074
- UPC # 738287384857
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 2 | 0.45" |
Diameter 1 | 0.255" |
Length 1 | 3-1/2" |
Details
Material | Steel |
Finish | Oiled Bronze |
Application | National |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA CYCLE CORP Sgl Hook Utility Holder (UH3000)
- DELTANA Commercial Privacy Standard Gr2, Curved With Cylinder Satin Chrome (CL602EVC-26D)
- ARROW LOCK Pointe SFIC Core, 7-pin TB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXTB 26D (4PK))
- SOLIDKEYS SolidKeys: Chrysler Dodge, Jeep OEM Replacement Remote Key - 3 Button (SLD-CDHKL-G003)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for National 5PK (69903)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for National 5PK (69901)
- MIDWEST FASTENER 3" Oiled Bronze Hinge Pins for Stanley 5PK (38482)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- MIDWEST FASTENER 3-1/2" Oiled Bronze Hinge Pins for National 5PK (38483)
- MIDWEST FASTENER 3-1/2" Oiled Bronze Hinge Pins for Stanley 5PK (38484)
- MIDWEST FASTENER 4" Satin Nickel Hinge Pins for National 5PK (38465)
- Midwest Fastener Door Hinges