Shop All Split Bolt Connectors
Midwest Fastener
#4 Copper Split Bolts 2PK
Mfr # 76206
Zoro # G402505308
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Application Stranded Wire
- Diameter #4
- Type Wire Connector
- Style Split Bolt
Product Information
- Brand Midwest Fastener
- MFR # 76206
- Zoro # G402505308
- UPC # 738287762068
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Diameter | #4 |
Details
Material | Copper |
Application | Stranded Wire |
Type | Wire Connector |
Style | Split Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220252 (220252)
- GENERAC EZ Transfer Operator (5447)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32AF)
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- MIDWEST FASTENER #1/0 Copper Split Bolts 2PK (76208)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- MIDWEST FASTENER #4 Aluminum Split Bolts 2PK (76212)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- Midwest Fastener Split Bolt Connectors