Shop All Door Latch Bolts
Midwest Fastener
4" Antique Brass Surface Bolts
Mfr # 37323
Zoro # G402515291
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Diameter 4"
- Style Surface
- Type Bolt
Product Information
- Brand Midwest Fastener
- MFR # 37323
- Zoro # G402515291
- UPC # 738287373233
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 4" |
Details
Finish | Antique Brass |
Style | Surface |
Type | Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Keyblank Lock Fic Fic2 (11005FIC2)
- MASTER MAGNETICS Magnet Roundbase 11#Pull (07515)
- ONWARD RegularDuty Hasps , Black (316FBR)
- KEY-BAK Blk MiniBak ID Vinyl Strap Standard Clip (0057-005)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- HILLMAN 6 ZINC PLATED CHAIN BOLT (852225)
- Midwest Fastener Door Latch Bolts