Shop All Machine Screws
Midwest Fastener
#4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK
Mfr # 32907
Zoro # G502523950
product price: $5.99
/pk 6, $1.00/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 32907
- Zoro # G502523950
- UPC # 738287329070
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-48 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 2-1/2 Long (98750A210)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (900610-20)
- TAMPER-PRUF SCREWS 3/8"-16 x 2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002640)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2H, Black Oxide, 1-3/4 in Lg, 7/8 in Hex Wd (205392BG)
- MIDWEST FASTENER #1-72 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32902)
- MIDWEST FASTENER #8-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32925)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33287)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32972)
- MIDWEST FASTENER #3-48 x 5/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930474)
- ZORO SELECT #10-24 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0050)
- Midwest Fastener Machine Screws