Shop All Machine Screws
Midwest Fastener
#4-40 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK
Mfr # 77425
Zoro # G802525609
product price: $7.25
/pk 60, $0.12/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 77425
- Zoro # G802525609
- UPC # 738287774252
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Zinc Plated, 1/8 in Ht, 10000 PK (08NH)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L, 10 PK (FBHEXB12133FTP10)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-2)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00735)
- MIDWEST FASTENER #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 65 PK (77421)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (34767)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51584)
- MIDWEST FASTENER #6-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 10 PK (79588)
- ZORO SELECT M2-0.40 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0010)
- Midwest Fastener Machine Screws