Shop All Machine Screws
Midwest Fastener
#4-40 x 3/16 in Slotted Round Machine Screw, Plain Brass, 60 PK
Mfr # 62171
Zoro # G602524703
product price: $8.99
/pk 60, $0.15/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 62171
- Zoro # G602524703
- UPC # 738287621716
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04110.200.0100)
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK (62014)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Brass, 20 PK (61494)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Brass, 15 PK (61043)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07100)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54754)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61431)
- ZORO SELECT 1/4"-20 x 2 in Torx Truss Machine Screw, Plain Stainless Steel, 300 PK (1432MTT188)
- Midwest Fastener Machine Screws